This MY Series relay has an operating temperature range of -67 Degrees F to 140 Degrees F. It has the following resistance properties: shock-resistant, vibration-resistant, plus it measures 1.67 inch depth. In addition, it meets the standards for UL508, CSA, IMQ, UL, VDE.
Technical Specs
ItemPlug-In Relay
Coil Voltage12V DC
Current Rating10 A
Flat Pin Width0.102 in
Pin ShapeRound
Status IndicatorLED Indicator
Contact Rating (DC)2 A @ 30V, 5 A @ 30V
Horsepower @ 240V AC1/6 hp
Push-To-Test MethodLockable
Body Height1.1 in
Coil Resistance160 ohm
Dielectric Strength1,000V AC Between Contacts of Same Polarity, 2,000V AC Between Coil and Contact, 2,000V AC Between Contacts of Different Polarity
Maximum Operating Temperature140 Degrees F
Minimum Operating Temperature-67 Degrees F
Response Time20 msec
Input Voltage12V DC
Overall Depth1.67 in
StandardsUL508, CSA Certified, IMQ, UL Listed, VDE Approved