FLANGE MOUNT RELAY, SURFACE (SIDE FLANGE) MOUNTED, 120V AC, 8 PINS/TERMINALS, DPDT
FLANGE MOUNT RELAY, SURFACE (SIDE FLANGE) MOUNTED, 120V AC, 8 PINS/TERMINALS, DPDT
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This relay has a DPDT contact form. In addition, it has 8 pins, silver alloy contact material, 10 A @ 28V DC, 120V AC coil voltage, and 2 VA power consumption and plug-in terminal electrical connection.
Technical Specs
Item Relay
Contact Form DPDT
Number of Pins 8
Contact Rating (AC) 10 A @ 277V
Horsepower @ 120V AC 1/3 hp
Mounting Style Side Flange
Body Height 1.9 in
Maximum Switching Capacity 2 VA
Series Dayton
Coil Voltage 120V AC
Electrical Connection Plug-In Terminal
Status Indicator No Indicator
Contact Rating (DC) 10 A @ 28V
Horsepower @ 240V AC 1 hp
Body Depth 1.37 in
Contact Material Silver Alloy
Power Consumption 2 VA
Country of Origin China
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.56
/ EACH