!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RELAY,25/20 A,5 PINS

RELAY,25/20 A,5 PINS

PICO

RELAY,25/20 A,5 PINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RELAY,25/20 A,5 PINS

RELAY,25/20 A,5 PINS

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC915-11
  • Mfr. Model # 915-11
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.052 lbs

Product Details

This relay has 5 pins, and 12V DC DC, 12V DC coil voltage and 25/20 A current rating.

Technical Specs

  • ItemRelay
  • Current Rating25/20 A
  • Contact Rating (DC)12V DC
  • SeriesSPDT
  • Coil Voltage 12V DC
  • Number of Pins 5
  • Minimum Switching Current 20 A
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories