GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 24V DC, 11 PINS/TERMINALS, 3PDT
GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 24V DC, 11 PINS/TERMINALS, 3PDT
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This B Series relay measures 2.6 inch depth. In addition, it meets the standards for E40944 and has an 3PDT contact form. In addition, it has 11 pins, silver alloy contact material, and 10 A @ 28V DC, 24V DC coil voltage and 1.2 W power consumption. Plus it is 2.6 inch D, 1.4 inch body D with a 10 A current rating, an octal base shape, LED Indicator, and mechanical flag status indicator.
Technical Specs
Item Plug-In Relay
Coil Voltage 24V DC
Current Rating 10 A
Status Indicator LED Indicator, Mechanical Flag
Contact Rating (DC) 10 A @ 28V
Horsepower @ 240V AC 1/2 hp
Push-To-Test Method No Button
Body Height 2.1 in
Contact Material Silver Alloy
Series B Series
Standards E40944
Base Shape Octal
Contact Form 3PDT
Number of Pins 11
Contact Rating (AC) 10 A @ 277V
Horsepower @ 120V AC 1/3 hp
Mounting Style Plug-In
Body Depth 1.4 in
Body Width 1.4 in
Power Consumption 1.2 W
Overall Depth 2.6 in
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.94
/ EACH
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.40
/ EACH