!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 24V AC, 11 PINS/TERMINALS, 3PDT

GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 24V AC, 11 PINS/TERMINALS, 3PDT

OMRON

GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 24V AC, 11 PINS/TERMINALS, 3PDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 24V AC, 11 PINS/TERMINALS, 3PDT

GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 24V AC, 11 PINS/TERMINALS, 3PDT

OMRON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2XC03
  • Mfr. Model # LY3-AC24
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This LY Series relay has an operating temperature range of -13 Degrees F to 104 Degrees F. It has the following resistance properties: shock-resistant, vibration-resistant, plus it measures 1.69 inch depth. In addition, it meets the standards for UL508, CSA, TUV, UL.

Technical Specs

  • ItemRelay
  • Coil Voltage24V AC
  • Current Rating10 A
  • Flat Pin Width0.197 in
  • Pin ShapeFlat
  • Status IndicatorNo Indicator
  • Contact Rating (DC)10 A @ 24V, 5 A @ 24V
  • Horsepower @ 240V AC1/3 hp
  • Push-To-Test MethodManual
  • Body Height1.1 in
  • Coil Resistance100 ohm
  • Dielectric Strength1,000V AC Between Contacts of Same Polarity, 2,000V AC between Coil and Contacts, 2,000V AC between Contacts of Different Polarity
  • Maximum Operating Temperature104 Degrees F
  • Minimum Operating Temperature-13 Degrees F
  • Response Time25 msec
  • Input Voltage24V AC
  • Overall Depth1.69 in
  • StandardsUL508, CSA Certified, TUV Certified, UL Listed
  • Base Shape Square
  • Contact Form 3PDT
  • Electrical Connection Quick-Connect
  • Number of Pins 11
  • Sealing Enclosed
  • Contact Rating (AC) 10 A @ 120V, 7.5 A @ 120V
  • Horsepower @ 120V AC 1/10 hp
  • Mounting Style Plug-In
  • Body Depth 1.44 in
  • Body Width 0.85 in
  • Contact Material Silver Alloy
  • Electrical Operating Durability 200,000
  • Mechanical Operating Durability 500,000,000
  • Power Consumption 0.53 W
  • Series LY Series
  • Maximum Switching Voltage 125V DC, 250V AC
  • Resistance Properties Shock-Resistant, Vibration-Resistant
  • Weight 1.76 oz
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list