GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 120V AC, 11 PINS/TERMINALS, 3PDT
GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 120V AC, 11 PINS/TERMINALS, 3PDT
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This C Series relay meets the standards for E40944. Square base general purpose relay, 11 pins, contact form 3PDT, socket code C.
Technical Specs
- ItemRelay
- Coil Voltage120V AC
- Current Rating10 A
- Number of Pins11
- Status IndicatorMechanical Flag
- Contact Rating (DC)10 A @ 28V
- Horsepower @ 240V AC1/2 hp
- Push-To-Test MethodNo Button
- Power Consumption2 VA
- StandardsE40944
- Base Shape Square
- Contact Form 3PDT
- Flat Pin Width 0.189 in
- Pin Shape Flat
- Contact Rating (AC) 10 A @ 277V
- Horsepower @ 120V AC 1/3 hp
- Mounting Style Plug-In
- Contact Material Silver Alloy
- Series C Series
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.50
/ EACH
-
SCHNEIDER ELECTRIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.42
/ EACH