GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 120V AC, 11 PINS/TERMINALS, 3PDT
GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 120V AC, 11 PINS/TERMINALS, 3PDT
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This C Series relay measures 2.21 inch depth. In addition, it meets the standards for E40944 and has an 3PDT contact form. In addition, it has 11 pins, 10 A @ 28V DC, 120V AC coil voltage, and 2 VA power consumption. Plus it is 2.21 inch D, 1.4 inch body D with a 10 A current rating, a square base shape, LED Indicator, and mechanical flag status indicator.
Technical Specs
Item Relay
Coil Voltage 120V AC
Current Rating 10 A
Status Indicator LED Indicator, Mechanical Flag
Contact Rating (DC) 10 A @ 28V
Horsepower @ 240V AC 1/2 hp
Push-To-Test Method No Button
Body Height 1.97 in
Power Consumption 2 VA
Overall Depth 2.21 in
Base Shape Square
Contact Form 3PDT
Number of Pins 11
Contact Rating (AC) 10 A @ 277V
Horsepower @ 120V AC 1/3 hp
Mounting Style Plug-In
Body Depth 1.4 in
Body Width 1.37 in
Series C Series
Standards E40944
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.34
/ EACH