!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR REGULATOR, MINI, 300 PSI, 150 ° F, 1/4 IN NPTF, 2.91 IN H, ALUMINUM

AIR REGULATOR, MINI, 300 PSI, 150 ° F, 1/4 IN NPTF, 2.91 IN H, ALUMINUM

LINCOLN

AIR REGULATOR, MINI, 300 PSI, 150 ° F, 1/4 IN NPTF, 2.91 IN H, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR REGULATOR, MINI, 300 PSI, 150 ° F, 1/4 IN NPTF, 2.91 IN H, ALUMINUM

AIR REGULATOR, MINI, 300 PSI, 150 ° F, 1/4 IN NPTF, 2.91 IN H, ALUMINUM

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC602003
  • Mfr. Model # 602003
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

This general-purpose miniature air line regulator is for applications where space restrictions do not permit use of a standard air line regulator. This regulator accepts a 1/4-inch NPTF air pressure gauge. The maximum supply pressure is 300 PSI, with an operating range of five to 100 PSI and a maximum temperature of 150 Degrees F. This regulator is 2.91 inches and made from aluminum.

Technical Specs

  • ItemAir Line Regulator
  • Maximum Operating Temperature150 Degrees F
  • Adjustment MechanismKnob
  • Air Outlet Size1/4 in
  • Body MaterialZinc
  • Overall Height2.91 in
  • Pressure Gauge Port TypeNPT
  • Maximum Operating Pressure 300 psi
  • Pressure Gauge Included Yes
  • Overall Width 1 5/8 in
  • Air Outlet Type NPT
  • Minimum Operating Temperature 0 Degrees F
  • Pressure Gauge Port Size 1/8 in
  • Weight 0.3 lb
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories