!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPRESSED AIR REGULATOR, 1/4 IN, NPT THREAD, 15 CFM

COMPRESSED AIR REGULATOR, 1/4 IN, NPT THREAD, 15 CFM

DEVILBISS

COMPRESSED AIR REGULATOR, 1/4 IN, NPT THREAD, 15 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPRESSED AIR REGULATOR, 1/4 IN, NPT THREAD, 15 CFM

COMPRESSED AIR REGULATOR, 1/4 IN, NPT THREAD, 15 CFM

DEVILBISS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $281.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DEVHARG510
  • Mfr. Model # HARG-510
  • UNSPSC # 27131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Air regulator is lightweight design is comfortable for use by right or left handed painters. Precise air control at the gun for better colour match capability. Swivel adapter for fast installation. Can be used with HVLP. Fits any professional spray gun. D

Technical Specs

  • ItemCompressed Air Regulator
  • Air Inlet TypeNPT
  • Maximum Operating Pressure300 psi
  • Pressure Gauge IncludedYes
  • System LocationAir Line
  • Air Outlet TypeNPT
  • For Substance TypeAir
  • Maximum Regulated Pressure160 psi
  • Minimum Regulated Pressure0 psi
  • Pressure Gauge Port TypeNPT
  • StandardsANSI B40-1974
  • Air Inlet Size 1/4 in
  • Maximum Flow Rate 15 cfm
  • Maximum Operating Temperature 150 Degrees F
  • Adjustment Mechanism Knob
  • Air Outlet Size 1/4 in
  • Body Material Zinc
  • Includes Air Regulator with Analog Gauge
  • Minimum Operating Temperature 0 Degrees F
  • Pressure Gauge Port Size 1/8 in
  • Regulator Type Relieving
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list