!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYDRAULIC QUICK CONNECT HOSE COUPLING, ⅜ IN COUPLING SIZE, STEEL, 7.57 LPM MAX. FLOW RATE

HYDRAULIC QUICK CONNECT HOSE COUPLING, ⅜ IN COUPLING SIZE, STEEL, 7.57 LPM MAX. FLOW RATE

ENERPAC

HYDRAULIC QUICK CONNECT HOSE COUPLING, ⅜ IN COUPLING SIZE, STEEL, 7.57 LPM MAX. FLOW RATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC QUICK CONNECT HOSE COUPLING, ⅜ IN COUPLING SIZE, STEEL, 7.57 LPM MAX. FLOW RATE

HYDRAULIC QUICK CONNECT HOSE COUPLING, ⅜ IN COUPLING SIZE, STEEL, 7.57 LPM MAX. FLOW RATE

ENERPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $253.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ENPA604
  • Mfr. Model # A-604
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 1545
  • Shipping Weight 0.55 lbs

Product Details

Coupler simplifies hydraulic connections and consist of self-sealing male and female halves. The screw-type design permits connection or disconnection in seconds. Maximum operating pressure 10,000 PSI.

Technical Specs

  • ItemHydraulic Quick Connect Hose Coupling
  • Body MaterialSteel
  • Hose Fitting Gender(1) Female, (1) Male
  • Max. Flow Rate7.57 lpm
  • Connection TypeNPTF
  • Valve TypePoppet
  • Overall Length3 in
  • Thread Size3/8"-18
  • Sleeve MaterialSteel
  • For Use WithHydraulic System
  • Fitting TypeFemale NPTF, Male NPTF
  • Coupling Component Set
  • Coupling Size 3/8 in
  • Max. Working Pressure @ 70 F 10,000 psi
  • Coupling Locking Type Sleeve
  • Includes Valve Valve Included
  • Includes Bearing Bearing Not Included
  • Includes Shut Off Shut-Off Included
  • Finish/Coating Zinc-Plated
  • Seal Material Polyurethane
  • Standards HTMA Recognized
  • Max. Outside Dia. 1 1/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list