!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REFORMER RUST 1USG

REFORMER RUST 1USG

RUST-OLEUM

REFORMER RUST 1USG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REFORMER RUST 1USG

REFORMER RUST 1USG

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $316.18 / GALLON

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM3575402
  • Mfr. Model # 3575402
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.63 lbs

Technical Specs

  • ItemRust Converter
  • Colour FamilyBlack
  • SheenFlat
  • ColourClear
  • Coverage Area590 to 1,175 sq ft/gal
  • Dry Time20 to 40 min.
  • Sub BrandHigh Performance
  • Dry Time Tack Free20 to 40 min.
  • FeaturesSoap and Water Clean Up
  • Maximum Application Temperature90 Degrees F
  • Minimum Application Temperature50 Degrees F
  • Series Number3575
  • StandardsUSDA
  • Coating Application Rust Reformer
  • Compatible Surface Material Rusted Metal
  • Resin Type Vinyl Acrylic
  • Container Size 1 gal
  • Base Type Water
  • Use Location Exterior, Interior
  • Application Method Brush, Roller, Spray
  • Dry Time to Recoat 3 hr
  • Heat Resistant Yes
  • Maximum Temperature Resistance 200 Degrees F
  • Net Weight 11.2 lb
  • Shelf Life 2 yr
  • VOC Content Less Than 45g/L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list