!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPILL KIT, 93 GALLON ABSORBED PER KIT, GOGGLES/NITRILE GLOVES, YELLOW

SPILL KIT, 93 GALLON ABSORBED PER KIT, GOGGLES/NITRILE GLOVES, YELLOW

BRADY SPC ABSORBENTS

SPILL KIT, 93 GALLON ABSORBED PER KIT, GOGGLES/NITRILE GLOVES, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT, 93 GALLON ABSORBED PER KIT, GOGGLES/NITRILE GLOVES, YELLOW

SPILL KIT, 93 GALLON ABSORBED PER KIT, GOGGLES/NITRILE GLOVES, YELLOW

BRADY SPC ABSORBENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,393.17 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SORSKR95
  • Mfr. Model # SKR-95
  • UNSPSC # 11162200
  • CATALOGUE PAGE # 1001
  • Shipping Weight 93.0 lbs

Product Details

This Re-Form series spill kit is yellow. It has a 95-gallon container capacity. Along with meeting the standards for EPA 40 CFR, OSHA 29 CFR, and UN, this spill kit includes 10 disposal bags, 110 15 x 19 inch pads, 12 3 inch x 4 foot 3 inch x 4 foot socks, 8 18 x 18 inch pillows, 8 3 inch x 12 foot socks, handbook, goggles, nitrile gloves, emergency response handbook/instructions, and 110 pads. It is designed for use with water-based, petroleum-based and non-aggressive, chemical fluids.

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedUniversal
  • Volume Absorbed Per Kit93 gal
  • Container Capacity95 gal
  • Empty or FilledFilled
  • Includes Mounting FastenersNo
  • SeriesRe-Form(TM)
  • Fluids Absorbed - PadsUniversal
  • Fluids Absorbed - SocksUniversal
  • Pad Width15 in
  • Pillow Width18 in
  • Sock Length48 in, 144 in
  • Product Type Spill Kit
  • Specialized Applications Highly versatile, Grey Absorbents Pick up Water-Based, Petroleum-Based and Non-Aggressive, Chemical Fluids
  • Container Type Drum
  • Container Colour Yellow
  • UN Rating 1H2/X300/S/20
  • UV Resistant Yes
  • Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2), UN Approved
  • Fluids Absorbed - Pillows Universal
  • Pad Length 19 in
  • Pillow Length 18 in
  • Sock Diameter 3 in
  • Includes (10) Disposal Bags, (110) 15 in x 19 in Pads, (12) 3 in x 4 ft 3 in x 4 ft Socks, (8) 18 in x 18 in Pillows, (8) 3 in x 12 ft Socks, Handbook, Pair Goggles, Pair Nitrile Gloves

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list