REFILL ROLLER 4 IN SMOOTH/MEDIUM SU
REFILL ROLLER 4 IN SMOOTH/MEDIUM SU
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Standard diameter cage frame with threaded plastic handle and 4 in. refill roller for use with all paints, varnishes, and enamels cover.
Technical Specs
- ItemPaint Roller Cover
- Surface TextureMedium, Semi-Smooth, Smooth
- Overall Length4 in
- Surface MaterialDrywall
- Core Diameter1 1/2 in
- Core MaterialPolypropylene
- Cover Type Mini
- Compatible Roller Frame Style Wire
- Nap Size 3/8 in
- Paint Type Enamels, All Paints, Varnishes
- Cover Material Synthetic
- Washable Yes
- Country of Origin China
(subject to change)
Alternate Products
-
WOOSTER BRUSH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.49
/ PKG
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.93
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.71
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$90.68
/ EACH