!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REEL WELD CABLE HND CRNK #2/0X150FT

REEL WELD CABLE HND CRNK #2/0X150FT

COXREELS

REEL WELD CABLE HND CRNK #2/0X150FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REEL WELD CABLE HND CRNK #2/0X150FT

REEL WELD CABLE HND CRNK #2/0X150FT

COXREELS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,399.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CXR1125WCL6C
  • Mfr. Model # 1125WCL6C
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • ItemHand Crank Cord Reel
  • Mounting LocationFloor, Ceiling, Wall, Vehicle
  • Overall Length17 1/2 in
  • EnclosedNo
  • Reel FinishPowder Coated
  • Bearing ConstructionPermanently Lubricated Self-Aligning Pillow Block
  • Drive Type Hand
  • Overall Height 18 1/2 in
  • Overall Width 18 3/4 in
  • Reel Material Steel
  • Maximum Operating Temperature 250 Degrees F
  • Product Type Hand Crank Cord Reel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list