!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND CRANK SPECIALTY REEL, 150 ° F, ELECTRO POLISHED, 17 IN L, 22¾ IN W, 18 IN H, 4,000 PSI, HOSE NOT INCLUDED

HAND CRANK SPECIALTY REEL, 150 ° F, ELECTRO POLISHED, 17 IN L, 22¾ IN W, 18 IN H, 4,000 PSI, HOSE NOT INCLUDED

COXREELS

HAND CRANK SPECIALTY REEL, 150 °  F, ELECTRO POLISHED, 17 IN L, 22¾ IN W, 18 IN H, 4,000 PSI, HOSE NOT INCLUDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND CRANK SPECIALTY REEL, 150 ° F, ELECTRO POLISHED, 17 IN L, 22¾ IN W, 18 IN H, 4,000 PSI, HOSE NOT INCLUDED

HAND CRANK SPECIALTY REEL, 150 ° F, ELECTRO POLISHED, 17 IN L, 22¾ IN W, 18 IN H, 4,000 PSI, HOSE NOT INCLUDED

COXREELS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,699.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CXR117-4-225SS
  • Mfr. Model # 117-4-225SS
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 1594
  • Shipping Weight 31.0 lbs

Product Details

This hand crank specialty reel has a length of 17 inches, a width of 22¾ inch, a maximum operating pressure of 4,000 psi and is designed for the following applications: air, washdown. It has an operating temperature 150 Degrees F, has a electro polished finish/coating.

Technical Specs

  • ItemHand Crank Specialty Reel
  • Maximum Operating Pressure4,000 psi
  • Drive TypeHand Crank
  • Mounting LocationCeiling, Floor, Vehicle, Wall
  • Overall Length17 in
  • Reel MaterialStainless Steel
  • Maximum Operating Temperature150 Degrees F
  • Swivel Outlet TypeNPT
  • Seal MaterialNitrile
  • Mount Base Height14 in
  • Mount Base Width6 in
  • Product TypeHand Crank Specialty Reel
  • Hose Reel Primary Application Air, Washdown
  • Hose Capacity 225 ft (1/2 in ID)
  • Includes Hose Hose Not Included
  • Overall Height 18 in
  • Overall Width 22 3/4 in
  • Reel Finish Electro Polished
  • Swivel Material Stainless Steel
  • Swivel Inlet Type NPT
  • Bearing Construction Precision Lubricated
  • Base Motion Type Swivel
  • Reel Diameter 17 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list