!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REEL HOSE MT RW, 3/4 IN X 175 FT LENGTH, 3000 PSI

REEL HOSE MT RW, 3/4 IN X 175 FT LENGTH, 3000 PSI

COXREELS

REEL HOSE MT RW, 3/4 IN X 175 FT LENGTH, 3000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REEL HOSE MT RW, 3/4 IN X 175 FT LENGTH, 3000 PSI

REEL HOSE MT RW, 3/4 IN X 175 FT LENGTH, 3000 PSI

COXREELS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,510.47 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CXR1125-5-175E
  • Mfr. Model # 1125-5-175E
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.0 lbs

Product Details

This motorized hose reel has a length of 17⅝ inch, a width of 32 inch, a maximum operating pressure of 3,000 psi and is designed for the following applications: air, washdown. It has an operating temperature 150 Degrees F, and has a powder coated finish/coating.

Technical Specs

  • ItemMotorized Hose Reel
  • Motor TypeReversible Motor
  • Maximum Operating Pressure3,000 psi
  • Drive TypeMotor
  • Mounting LocationCeiling, Floor, Vehicle, Wall
  • Overall Length17 5/8 in
  • Reel MaterialSteel
  • Horsepower1/3 hp
  • Swivel MaterialSteel
  • Seal MaterialNitrile
  • Mount Base Height23.38 in
  • Mount Base Width16 in
  • Product TypeMotorized Hose Reel
  • Hose Reel Primary Application Air, Washdown
  • Motor Voltage 12V DC
  • Hose Capacity 175 ft (3/4 in ID)
  • Includes Hose Hose Not Included
  • Overall Height 18 3/4 in
  • Overall Width 32 in
  • Reel Finish Powder Coated
  • Maximum Operating Temperature 150 Degrees F
  • Swivel Inlet Type NPT
  • Bearing Construction Permanently Lubricated
  • Base Motion Type Swivel
  • Reel Diameter 17 5/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list