!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRING RETURN HOSE REEL: 50 FT (½ IN I.D.), ½ IN MNPT, 300 PSI MAX, BRASS, RED, RED

SPRING RETURN HOSE REEL: 50 FT (½ IN I.D.), ½ IN MNPT, 300 PSI MAX, BRASS, RED, RED

LINCOLN

SPRING RETURN HOSE REEL: 50 FT (½ IN I.D.), ½ IN MNPT, 300 PSI MAX, BRASS, RED, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRING RETURN HOSE REEL: 50 FT (½ IN I.D.), ½ IN MNPT, 300 PSI MAX, BRASS, RED, RED

SPRING RETURN HOSE REEL: 50 FT (½ IN I.D.), ½ IN MNPT, 300 PSI MAX, BRASS, RED, RED

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $677.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC83754
  • Mfr. Model # 83754
  • UNSPSC # 24102008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.77 lbs

Technical Specs

  • ItemSpring Return Hose Reel
  • Maximum Operating Pressure300 psi
  • Drive TypeSpring Return
  • Includes HoseYes
  • Hose Length50 ft
  • Mounting LocationBench, Ceiling, Wall
  • Overall Height22 in
  • Overall Width9 in
  • Hose ColourRed
  • Hose Fitting A GenderMale
  • Hose Fitting A Size1/2 in
  • Hose Fitting B GenderMale
  • Hose Fitting B Size1/2 in
  • Hose Outside Dia.3/4 in
  • Hose Tube MaterialRubber
  • Pedestal TypeSingle Pedestal
  • Reel ColourRed
  • Swivel MaterialBrass
  • Swivel Outlet GenderFemale
  • Swivel Outlet Thread Size1/2"-14
  • Swivel Inlet GenderFemale
  • Swivel Inlet Thread Size1/2"-14
  • Reel FinishPowder Coated
  • Latch TypeLocking
  • Maximum Operating Temperature150 Degrees F
  • Spiral Hose GuardNo
  • Includes Leader HoseNo
  • Mount Base Width8 1/8 in
  • Mounting Hole Center to Center Height4 23/32 in
  • Reel Diameter18 9/16 in
  • Hose End Configuration1/2 in MNPT
  • Hose Reel Primary Application Air, Water
  • Hose Capacity 50 ft (1/2 in ID)
  • Enclosed No
  • Hose Inside Dia. 1/2 in
  • Reel Material Steel
  • Speed Limited Retraction No
  • Overall Length 20 in
  • Corrosion-Resistant Yes
  • Hose Cover Material Rubber
  • Hose Fitting A Material Brass
  • Hose Fitting A Type NPT
  • Hose Fitting B Material Brass
  • Hose Fitting B Type NPT
  • Hose Reel Type Wall Mount Hose Reel
  • Base Motion Type Swivel
  • Number of Guide Arms Single Arm
  • Twin Hose Compatible No
  • Swivel Inlet Type NPTF
  • Swivel Outlet Size 1/2 in
  • Swivel Outlet Type NPTF
  • Swivel Inlet Size 1/2 in
  • Reel Width 8 1/8 in
  • Weight 38.93 lb
  • Bearing Construction Permanently Lubricated
  • Fasteners Included No
  • Includes Hose Stop Yes
  • Mount Base Height 20 33/64 in
  • Mounting Hole Center to Center Width 2 63/64 in
  • Mount Hole Diameter 1/2 in
  • Includes Hose, Hose Stop
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list