!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND CRANK HOSE REEL, 150 ° F, POWDER COATED FINISH, 13 IN L, 16⅜ IN W, 14¾ IN H, HOSE NOT INCLUDED

HAND CRANK HOSE REEL, 150 ° F, POWDER COATED FINISH, 13 IN L, 16⅜ IN W, 14¾ IN H, HOSE NOT INCLUDED

COXREELS

HAND CRANK HOSE REEL, 150 °  F, POWDER COATED FINISH, 13 IN L, 16⅜ IN W, 14¾ IN H, HOSE NOT INCLUDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND CRANK HOSE REEL, 150 ° F, POWDER COATED FINISH, 13 IN L, 16⅜ IN W, 14¾ IN H, HOSE NOT INCLUDED

HAND CRANK HOSE REEL, 150 ° F, POWDER COATED FINISH, 13 IN L, 16⅜ IN W, 14¾ IN H, HOSE NOT INCLUDED

COXREELS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $505.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CXR112Y8CM
  • Mfr. Model # 112Y8CM
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Product Details

This hand crank hose reel has a length of 13 inch, a width of 16⅜ inch, has an operating temperature 150 Degrees F, and has a powder coated finish/coating.

Technical Specs

  • ItemHand Crank Hose Reel
  • Drive TypeHand Crank
  • Mounting LocationCeiling, Floor, Vehicle, Wall
  • Overall Length13 in
  • Reel MaterialSteel
  • Maximum Operating Temperature150 Degrees F
  • Seal MaterialNitrile
  • Mount Base Height11.50 in
  • Mount Base Width10.63 in
  • Product TypeHand Crank Hose Reel
  • Hose Capacity 80 ft, 135 ft, 300 ft
  • Includes Hose Hose Not Included
  • Overall Height 14 3/4 in
  • Overall Width 16 3/8 in
  • Reel Finish Powder Coated
  • Swivel Material Brass
  • Bearing Construction Precision Lubricated
  • Base Motion Type Swivel
  • Reel Diameter 13 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list