!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REDUCING TEE: MALLEABLE IRON, 2½ IN X 2½ IN X 1¼ IN FITTING PIPE SIZE, CLASS 150

REDUCING TEE: MALLEABLE IRON, 2½ IN X 2½ IN X 1¼ IN FITTING PIPE SIZE, CLASS 150

APPROVED VENDOR

REDUCING TEE: MALLEABLE IRON, 2½ IN X 2½ IN X 1¼ IN FITTING PIPE SIZE, CLASS 150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDUCING TEE: MALLEABLE IRON, 2½ IN X 2½ IN X 1¼ IN FITTING PIPE SIZE, CLASS 150

REDUCING TEE: MALLEABLE IRON, 2½ IN X 2½ IN X 1¼ IN FITTING PIPE SIZE, CLASS 150

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG783Y68
  • Mfr. Model # 783Y68
  • UNSPSC # 40142319
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.32 lbs

Product Details

This tee meets the standards for ASME B16.3, ASTM A197, FM, UL, has a length of 4 1/16 inch, a maximum operating pressure of 300 psi and is designed for the following applications: air, natural gas, non-potable water, propane, steam. It is black and is made of ASTM A197-grade malleable iron. In addition, it is a reducing tee.

Technical Specs

  • ItemTee
  • Fitting Side A GenderFemale
  • Fitting Side A TypeNPT
  • Fitting Side B Nominal Pipe Size2 1/2 in
  • Fitting Side C GenderFemale
  • Fitting Side C TypeNPT
  • Maximum Operating Pressure300 psi
  • Specific Fitting ShapeReducing Tee
  • ApplicationAir, Natural Gas, Non-Potable Water, Propane, Steam
  • ColourBlack
  • Fitting Side A Pipe Threading8
  • Fitting Side B Pipe Threading8
  • Fitting Side C Pipe Threading11 1/2
  • For Pipe Schedule40
  • Includes SealSeal Not Included
  • Overall Length4 1/16 in
  • Class Class 150
  • Fitting Side A Nominal Pipe Size 2 1/2 in
  • Fitting Side B Gender Female
  • Fitting Side B Type NPT
  • Fitting Side C Nominal Pipe Size 1 1/4 in
  • Low Lead Compliance Level Not Compliant
  • Pipe Fitting Material Malleable Iron
  • Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
  • Basic Fitting Shape Tee
  • Fitting Side A Outside Diameter 3 9/16 in
  • Fitting Side B Outside Diameter 3 9/16 in
  • Fitting Side C Outside Diameter 2 1/8 in
  • Material Grade ASTM A197
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Max. Steam Pressure 150 psi
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list