REDUCING TEE: CAST COPPER, CUP X CUP X FNPT, ¾ IN X ¾ IN X ½ IN COPPER TUBE SIZE
REDUCING TEE: CAST COPPER, CUP X CUP X FNPT, ¾ IN X ¾ IN X ½ IN COPPER TUBE SIZE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This reducing tee meets the standards for ANSI B16.18, has a length of 66.09 mm, a maximum operating pressure of 582 psi @ 100 Degrees F and is designed for the following applications: non-potable water. It has an operating temperature of 20 Degrees F to 400 Degrees F and is resistant to abrasion and is made of cast copper.
Technical Specs
Item Reducing Tee
Application Non-Potable Water
Fitting Side B Connection Type Cup
Fitting Side A Copper Tube Size 3/4 in
Fitting Side C Copper Tube Size 1/2 in
Fitting Side C Pipe Size 1/2 in
Fitting Side B Tube Outer Diameter 7/8 in
Maximum Operating Pressure 582 psi @ 100 Degrees F
Standards ANSI B16.18
Overall Length 66.09 mm
Precleaned Sandblasting Cleaned and Bagged
Fitting Side A Connection Type Cup
Fitting Side C Connection Type FNPT
Fitting Side B Copper Tube Size 3/4 in
Fitting Material Cast Copper
Fitting Side A Tube Outer Diameter 7/8 in
Specific Fitting Shape Reducing Tee
Maximum Operating Temperature 400 Degrees F
Minimum Operating Temperature 20 Degrees F
Resistance Properties Abrasion-Resistant
Country of Origin Taiwan
(subject to change)