REDUCING COUPLING: MALLEABLE IRON, 2 IN X ¾ IN FITTING, FEMALE NPT X FEMALE NPT
REDUCING COUPLING: MALLEABLE IRON, 2 IN X ¾ IN FITTING, FEMALE NPT X FEMALE NPT
ANVIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This reducing coupling meets the standards for UL, FM, ASME B16.3, has a maximum operating pressure of 300 psi @ 150 Degrees F and is designed for the following applications: air, natural gas, non-potable water, oil, and steam. It is black and is made of malleable iron.
Technical Specs
Item Reducing Coupling
Fitting Side A Gender Female
Fitting Side A Type NPT
Fitting Side B Nominal Pipe Size 3/4 in
Maximum Operating Pressure 300 psi @ 150 Degrees F
Specific Fitting Shape Reducing Coupling
Application Air, Natural Gas, Non-Potable Water, Oil, Steam
Colour Black
Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
Class Class 150
Fitting Side A Nominal Pipe Size 2 in
Fitting Side B Gender Female
Fitting Side B Type NPT
Pipe Fitting Material Malleable Iron
Standards UL Listed, FM Approved, Meets ASME B16.3
Basic Fitting Shape Reducer Coupling
For Pipe Schedule 40
Includes Seal Seal Not Included
Country of Origin United States
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.20
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.17
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.70
/ EACH