!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT REDUCING COUPLING, FBSPT, CLASS 125, PIPE SIZE 1/4 X 1/8 IN, BRASS

STRAIGHT REDUCING COUPLING, FBSPT, CLASS 125, PIPE SIZE 1/4 X 1/8 IN, BRASS

USA SEALING

STRAIGHT REDUCING COUPLING, FBSPT, CLASS 125, PIPE SIZE 1/4 X 1/8 IN, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT REDUCING COUPLING, FBSPT, CLASS 125, PIPE SIZE 1/4 X 1/8 IN, BRASS

STRAIGHT REDUCING COUPLING, FBSPT, CLASS 125, PIPE SIZE 1/4 X 1/8 IN, BRASS

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.64 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-PF10314
  • Mfr. Model # ZUSA-PF-10314
  • UNSPSC # 40170000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.032 lbs

Product Details

This NSF-certified, class 125, 1/4 x 1/8-inch straight reducing coupling has an FBSPT connection type. It is used in air, natural gas, oil, and potable water-based applications. This product's working temperature ranges between -20 Degrees F and 150 Degrees F. Its maximum operating pressure is 200 PSI and is made of brass for good corrosion resistance.

Technical Specs

  • ItemPipe Fitting
  • Fitting Side A GenderFemale
  • Fitting Side A TypeBSPT
  • Fitting Side B Nominal Pipe Size1/8 in
  • Low Lead Compliance LevelCertified
  • Pipe Fitting MaterialBrass
  • StandardsNSF/ANSI 61, NSF/ANSI 372, ANSI/ASME B16.15, ASTM B584, BS21
  • Basic Fitting ShapeAdapter
  • Fitting Side A Pipe Threading19
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • Class Class 125
  • Fitting Side A Nominal Pipe Size 1/4 in
  • Fitting Side B Gender Female
  • Fitting Side B Type BSPT
  • Maximum Operating Pressure 200 psi
  • Specific Fitting Shape Reducing Coupling
  • Application Air, Natural Gas, Oil, Potable Water
  • Colour Brass
  • Fitting Side B Pipe Threading 28
  • Includes Seal Seal Not Included
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list