!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REDUCING BUSHING: 1½ IN X 1 IN FITTING, SCHEDULE 80, MALE SPIGOT X FEMALE SOCKET, RED

REDUCING BUSHING: 1½ IN X 1 IN FITTING, SCHEDULE 80, MALE SPIGOT X FEMALE SOCKET, RED

APPROVED VENDOR

REDUCING BUSHING: 1½ IN X 1 IN FITTING, SCHEDULE 80, MALE SPIGOT X FEMALE SOCKET, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDUCING BUSHING: 1½ IN X 1 IN FITTING, SCHEDULE 80, MALE SPIGOT X FEMALE SOCKET, RED

REDUCING BUSHING: 1½ IN X 1 IN FITTING, SCHEDULE 80, MALE SPIGOT X FEMALE SOCKET, RED

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $261.55 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1CRH7
  • Mfr. Model # 6518 11/2X1
  • UNSPSC # 40142305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

This flush socket reducer bushing meets the standards for ASTM D3222, has a length of 1¾ inch, a maximum operating pressure of 1,360 psi @ 73 Degrees F and is designed for the following applications: non-potable water. It is red, has an operating temperature of 73 Degrees to 280 Degrees F and is made of polyvinylidene. In addition, it is a reducing bushing, and is Schedule 80. This flush socket reducer bushing includes a seal.

Technical Specs

  • ItemFlush Socket Reducer Bushing
  • Pipe Fitting MaterialPolyvinylidene
  • For Pipe Schedule80
  • Fitting Side A GenderMale
  • Fitting Side B Nominal Pipe Size1 in
  • Fitting Side B TypeSocket
  • Overall Length1 3/4 in
  • Temp. Range73 Degrees to 280 Degrees F
  • ColourRed
  • StandardsASTM D3222
  • Specific Fitting Shape Reducing Bushing
  • Schedule Schedule 80
  • Fitting Side A Nominal Pipe Size 1 1/2 in
  • Fitting Side A Type Spigot
  • Fitting Side B Gender Female
  • Includes Seal Seal Included
  • Maximum Operating Pressure 1,360 psi @ 73 Degrees F
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included
  • Application Non-Potable Water
  • Basic Fitting Shape Bushing
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list