!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REDUCER SPEED 91RPM

REDUCER SPEED 91RPM

DAYTON

REDUCER SPEED 91RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDUCER SPEED 91RPM

REDUCER SPEED 91RPM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,231.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DTN2Z935
  • Mfr. Model # 2Z935
  • UNSPSC # 26111503
  • CATALOGUE PAGE # 37
  • Shipping Weight 31.2 lbs

Technical Specs

  • ItemSpeed Reducer
  • Shaft OrientationParallel
  • Input RPM1750
  • Bore Dia.5/8"
  • Overhung Load660 lb.
  • Max. Input HP0.5
  • Output Torque @ 1/40 HP3,600 in-lbs
  • Output Torque @ 1/3 HP217 in-lbs
  • Output Torque @ 3/4 HP326 in-lbs
  • RotationForward/Reverse
  • LubricationKluber Food Grade
  • BearingsBall
  • Gear TypeHelical
  • Housing MaterialCast Iron
  • Single/Double Output/UniversalSingle Output
  • Output Shaft Dia.1 in
  • StandardsAGMA
  • Speed Reducer Type C-Face
  • Duty Standard
  • Nominal Output RPM 91
  • Frame 56C
  • Nominal Ratio 19:1
  • Max. Output Torque 326.00 in.-lb.
  • Output Torque @ 1/4 HP 160 in-lb
  • Output Torque @ 1/2 HP 326 in-lbs
  • Number of Stages 1
  • Mounting Horizontal
  • Seal Type Double Lip
  • Pinion Material Hardened Steel
  • Gear Material Hardened and Ground Steel
  • Finish Powdered Epoxy Paint
  • Solid/Hollow Output Shaft Solid
  • Output Shaft Height 4 7/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list