!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REDUCER SPEED 42-48 FRAME

REDUCER SPEED 42-48 FRAME

DAYTON

REDUCER SPEED 42-48 FRAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDUCER SPEED 42-48 FRAME

REDUCER SPEED 42-48 FRAME

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $547.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DTN2Z819
  • Mfr. Model # 030-250-9005
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.55 lbs

Technical Specs

  • ItemSpeed Reducer
  • Shaft OrientationParallel
  • Nominal Output RPM15
  • Overhung Load175 lb.
  • Max. Input HP1/20
  • Output Torque @ 1/40 HP95 in-lbs
  • Number of Stages3
  • MountingAll Position
  • Seal TypeSpring Loaded Lip
  • Pinion MaterialHardened Steel
  • Housing MaterialDie Cast Aluminum
  • Output Shaft Dia.5/8 in
  • Speed Reducer Type Indirect Drive
  • Input RPM 1725
  • Bore Dia. 5/8"
  • Nominal Ratio 118.5:1
  • Max. Output Torque 200.00 in.-lb.
  • Output Torque @ 1/20 HP 200 in.-lbs.
  • Base Removable
  • Lubrication Heavy Duty Oil
  • Bearings Ball
  • Gear Type Helical First Stage
  • Finish Gloss Black Powder Coat
  • Output Shaft Height 3 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list