!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REDUCER,SPEED,30 RPM

REDUCER,SPEED,30 RPM

DAYTON

REDUCER,SPEED,30 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDUCER,SPEED,30 RPM

REDUCER,SPEED,30 RPM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,202.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4Z857
  • Mfr. Model # 4Z857
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • ItemSpeed Reducer
  • Shaft OrientationParallel
  • Input RPM1750
  • Overhung Load885 lb.
  • Max. Input HP0.5
  • Output Torque @ 1/40 HP3,600 in-lbs
  • Output Torque @ 1/3 HP665 in-lbs
  • Output Torque @ 3/4 HP998 in-lbs
  • RotationForward/Reverse
  • Seal TypeDouble Lip
  • Pinion MaterialHardened Steel
  • Gear MaterialHardened and Ground Steel
  • FinishPowdered Epoxy Paint
  • Solid/Hollow Output ShaftSolid
  • Output Shaft Height4 7/8 in
  • Speed Reducer Type Indirect Drive
  • Duty Standard
  • Nominal Output RPM 30
  • Nominal Ratio 57.5:1
  • Max. Output Torque 998 in.-lb.
  • Output Torque @ 1/4 HP 499 in-lb
  • Output Torque @ 1/2 HP 998 in-lb
  • Number of Stages 1
  • Lubrication Kluber Food Grade
  • Bearings Ball
  • Gear Type Helical
  • Housing Material Cast Iron
  • Single/Double Output/Universal Single Output
  • Output Shaft Dia. 1 in
  • Standards AGMA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list