!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REDUCER: BRASS, COMPRESSION X COMPRESSION, FOR ⅝ IN X ½ IN TUBE OUTSIDE DIAMETER

REDUCER: BRASS, COMPRESSION X COMPRESSION, FOR ⅝ IN X ½ IN TUBE OUTSIDE DIAMETER

APPROVED VENDOR

REDUCER: BRASS, COMPRESSION X COMPRESSION, FOR ⅝ IN X ½ IN TUBE OUTSIDE DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDUCER: BRASS, COMPRESSION X COMPRESSION, FOR ⅝ IN X ½ IN TUBE OUTSIDE DIAMETER

REDUCER: BRASS, COMPRESSION X COMPRESSION, FOR ⅝ IN X ½ IN TUBE OUTSIDE DIAMETER

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.08 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20XN02
  • Mfr. Model # 700082-1008
  • UNSPSC # 40142615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

This reducer meets the standards for NSF/ANSI 61 Annex G, has a maximum operating pressure of 150 psi and is designed for the following applications: gasoline, oils, potable water. It has an operating temperature of 40 Degrees F to 250 Degrees F, and is made of brass. In addition, it is a straight reducing connector, with an imperial system of measurement.

Technical Specs

  • ItemReducer
  • Fitting Side A Connection TypeCompression
  • Fitting MaterialBrass
  • Fitting Side B Tube Outer Diameter1/2 in
  • Maximum Operating Temperature250 Degrees F
  • Thread Size A13/16"-18
  • System of MeasurementImperial
  • Compatible Tube MaterialAluminum, Copper, Plastic
  • Application Gasoline, Oils, Potable Water
  • Fitting Side B Connection Type Compression
  • Fitting Side A Tube Outer Diameter 5/8 in
  • Maximum Operating Pressure 150 psi
  • Specific Fitting Shape Straight Reducing Connector
  • Thread Size B 13/16"-18
  • Standards NSF/ANSI 61 Annex G
  • Minimum Operating Temperature 40 Degrees F
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list