!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REDUCED SHANK DRILL BIT, 01-R, 5 1/4 IN LENGTH, INDIVIDUAL

REDUCED SHANK DRILL BIT, 01-R, 5 1/4 IN LENGTH, INDIVIDUAL

WALTER SURFACE TECHNOLOGIES

REDUCED SHANK DRILL BIT, 01-R, 5 1/4 IN LENGTH, INDIVIDUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDUCED SHANK DRILL BIT, 01-R, 5 1/4 IN LENGTH, INDIVIDUAL

REDUCED SHANK DRILL BIT, 01-R, 5 1/4 IN LENGTH, INDIVIDUAL

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT01R226
  • Mfr. Model # 01R226
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.29 lbs

Product Details

This reduced shank drill bit is made of cobalt. It is for use on mild steel, non-ferrous metal, and stainless steel. This 01-R series reduced shank drill bit features a fractional inch measurement system and has a 5¼ inch length.

Technical Specs

  • ItemReduced Shank Drill Bit
  • Measurement SystemFractional Inch
  • Decimal Equivalent0.4063
  • Drill Bit Point TypeSplit Point
  • Number of Flutes1
  • Spiral DirectionNeutral
  • Drill Bit GroupingIndividual
  • Series01-R
  • Primary Material Application ISO CodeP, M, N
  • Material - Machining Cobalt
  • Drill Bit Size 13/32 in
  • Drill Bit Point Angle 135 Degrees
  • Flute Type Spiral
  • Flute Length 3 7/16 in
  • Overall Length 5 1/4 in
  • Shank Type - Machining Cylindrical
  • Primary Material Application Mild Steel, Non-Ferrous Metal, Stainless Steel
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list