!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REDSTICK BOX LEVEL, NON-MAGNETIC, 3-VIAL, RED, 24 IN L, METAL

REDSTICK BOX LEVEL, NON-MAGNETIC, 3-VIAL, RED, 24 IN L, METAL

MILWAUKEE

REDSTICK BOX LEVEL, NON-MAGNETIC, 3-VIAL, RED, 24 IN L, METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDSTICK BOX LEVEL, NON-MAGNETIC, 3-VIAL, RED, 24 IN L, METAL

REDSTICK BOX LEVEL, NON-MAGNETIC, 3-VIAL, RED, 24 IN L, METAL

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $144.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTLMLBX24
  • Mfr. Model # MLBX24
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.86 lbs

Product Details

This red, non-magnetic, 24-inch long Milwaukee REDSTICK box level features an ALL-METAL BACKBONE frame for strong durability and accuracy up to 0.029 degrees. It has SHARPSITE vial technology with best-in-class readability, a magnified bubble, and high-visibility vial spirit to read plumb and level. This level is backed by a lifetime accuracy guarantee and a limited lifetime warranty.

Technical Specs

  • ItemMLBX24
  • Number of Plumb Vials2
  • Vial MaterialNA
  • Number of V-Grooves0
  • Number of MagnetsNA
  • ColourRED
  • Total Number of Vials3
  • Number of Level Vials 1
  • Top Read Yes
  • Features The Milwaukee REDSTICK(TM) Box Levels provide industry-leading performance with best-in-class vial readability, frame durability, and magnet strength. The ALL-METAL BACKBONE(TM) on box levels provides the strongest, most durable frame ensuring long-life accuracy. SHARPSITE(TM) Vial Technology provides best-in-class readability with a magnified bubble and high-visibility vial spirit. Amplified Rare Earth Magnets maximize holding power. The Milwaukee REDSTICK(TM) Box Levels are backed by a Lifetime Accuracy Guarantee and a Limited Lifetime Warranty.
  • Magnet Type NA
  • Frame Material ALL-METAL BACKBONE(TM) - Strongest, most durable frame. Reinforced vial retention.
  • Includes REDSTICK BOX LEVEL 24"
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list