!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
1000N REDUCED SHANK DRILL BIT SET, BLACK/GOLD, 118 ° , HSS, 1/2 TO 1 IN, 3 FLATS, 32 PC

1000N REDUCED SHANK DRILL BIT SET, BLACK/GOLD, 118 ° , HSS, 1/2 TO 1 IN, 3 FLATS, 32 PC

DRILLCO

1000N REDUCED SHANK DRILL BIT SET, BLACK/GOLD, 118 ° , HSS, 1/2 TO 1 IN, 3 FLATS, 32 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
1000N REDUCED SHANK DRILL BIT SET, BLACK/GOLD, 118 ° , HSS, 1/2 TO 1 IN, 3 FLATS, 32 PC

1000N REDUCED SHANK DRILL BIT SET, BLACK/GOLD, 118 ° , HSS, 1/2 TO 1 IN, 3 FLATS, 32 PC

DRILLCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,354.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT1000N32
  • Mfr. Model # 1000N32
  • UNSPSC # 27112845
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.45 lbs

Product Details

This reduced shank drill bit set is made of high speed steel and has a ½ inch diameter shank. This 1000N series reduced shank drill bit set has a black and gold finish, and has fractional measurements. It has a 118 Degrees drill bit point. Plus it has spiral flutes, reduced with three flats, and a 118 Degrees split point drill point.

Technical Specs

  • ItemSilver and Deming Drill
  • Finish - MachiningBlack, Gold
  • Number of Drill Bits32
  • Drill Bit Point Angle118 Degrees
  • Flute TypeSpiral
  • Drill Bit GroupingSet
  • Shank Dia.0.5000 in
  • IncludesSet
  • Largest Drill Bit Size1 in
  • Material - Machining High Speed Steel
  • Measurement System Fractional Inch
  • Drill Bit Sizes Included 1/2 to 1 in
  • Drill Bit Point Type Split Point
  • Cutting Direction Left Hand
  • Shank Type - Machining Reduced with Three Flats
  • Series 1000N
  • Material Grade - Machining M-7N
  • Smallest Drill Bit Size 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list