!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH-STRENGTH THREADLOCKER, RED, PERMANENT, 50ML BOTTLE, LARGE DIAMETER

HIGH-STRENGTH THREADLOCKER, RED, PERMANENT, 50ML BOTTLE, LARGE DIAMETER

PERMATEX

HIGH-STRENGTH THREADLOCKER, RED, PERMANENT, 50ML BOTTLE, LARGE DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH-STRENGTH THREADLOCKER, RED, PERMANENT, 50ML BOTTLE, LARGE DIAMETER

HIGH-STRENGTH THREADLOCKER, RED, PERMANENT, 50ML BOTTLE, LARGE DIAMETER

PERMATEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.68 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PML27750
  • Mfr. Model # 27750
  • UNSPSC # 31201600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

This thread locker is red and comes in a 50 ml bottle. It meets the standards for California Proposition 65, Grade L, meets OEM Specifications, Mil-S-46163A Type I. This thread locker has a working time of 20 minutes, and has a threadlocking strength of high, and is high-temperature resistant, no-drip.

Technical Specs

  • ItemThread Locker
  • ColourRed
  • Container TypeBottle
  • Breakaway Torque275 in-lb
  • Threadlocker PropertiesHigh-Temperature Resistant, No-Drip
  • Chemical BaseDimethacrylate Ester
  • Full Cure Time24 hr
  • Maximum Viscosity7,000 cP
  • Minimum Viscosity6,000 cP
  • Product FormLiquid
  • Specific Gravity1.09
  • VOC Content0.031
  • Threadlocking Strength High
  • Container Size 50 mL
  • Working Time 20 min
  • Cure Type Anaerobic
  • Standards California Proposition 65, Grade L, Meets OEM Specifications, Mil-S-46163A Type I
  • Flash Point 268 Degrees F
  • Maximum Operating Temperature 300 Degrees F
  • Minimum Operating Temperature -65 Degrees F
  • Prevailing Torque 275 in-lb
  • Removal Method Hand Tool and Heat
  • Storage Requirements 8 Degrees to 28 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list