HIGH-STRENGTH THREADLOCKER, RED, PERMANENT, 250ML BOTTLE, HIGH TEMPERATURE
HIGH-STRENGTH THREADLOCKER, RED, PERMANENT, 250ML BOTTLE, HIGH TEMPERATURE
PERMATEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This thread locker is red and comes in a 250 ml bottle. It meets the standards for California Proposition 65, Grade L, meets OEM Specifications, Mil-S-46163A Type I. This thread locker has a working time of 20 minutes, and has a threadlocking strength of high, and is high-temperature resistant, no-drip.
Technical Specs
Item Thread Locker
Colour Red
Container Type Bottle
Breakaway Torque 275 in-lb
Threadlocker Properties High-Temperature Resistant, No-Drip
Chemical Base Dimethacrylate Ester
Full Cure Time 24 hr
Maximum Viscosity 7,000 cP
Minimum Viscosity 6,000 cP
Product Form Liquid
Specific Gravity 1.09
VOC Content 0.031
Threadlocking Strength High
Container Size 250 mL
Working Time 20 min
Cure Type Anaerobic
Standards California Proposition 65, Grade L, Meets OEM Specifications, Mil-S-46163A Type I
Flash Point 268 Degrees F
Maximum Operating Temperature 300 Degrees F
Minimum Operating Temperature -65 Degrees F
Prevailing Torque 275 in-lb
Removal Method Hand Tool and Heat
Storage Requirements 8 Degrees to 28 Degrees C
Country of Origin United States
(subject to change)
Related Products
PERMATEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.68
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.71
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.63
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.91
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$80.15
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.29
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.49
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$133.08
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.71
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.16
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$82.54
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$130.49
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$81.47
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.24
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.00
/ PACKAGE