!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOOK-AND-LOOP ABRASIVE PAPER DISC, NON-VACUUM, BACK WEIGHT D, 40 GRIT, RED, 6 IN, AL OXIDE, BX 25

HOOK-AND-LOOP ABRASIVE PAPER DISC, NON-VACUUM, BACK WEIGHT D, 40 GRIT, RED, 6 IN, AL OXIDE, BX 25

3M

HOOK-AND-LOOP ABRASIVE PAPER DISC, NON-VACUUM, BACK WEIGHT D, 40 GRIT, RED, 6 IN, AL OXIDE, BX 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOOK-AND-LOOP ABRASIVE PAPER DISC, NON-VACUUM, BACK WEIGHT D, 40 GRIT, RED, 6 IN, AL OXIDE, BX 25

HOOK-AND-LOOP ABRASIVE PAPER DISC, NON-VACUUM, BACK WEIGHT D, 40 GRIT, RED, 6 IN, AL OXIDE, BX 25

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $92.08 / BOX of 25

EHC: EHC :
Min Qty 6 = $552.48

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM01262
  • Mfr. Model # 01262
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 1357
  • Shipping Weight 1.02 lbs

Product Details

These red abrasive discs with a hook-and-loop fastening system can be used for paint stripping and filler shaping. Each disc has a diameter of six inches, a coarse rating of 40 grit, and a non-vacuum hole design. These discs use an aluminum oxide abrasive to provide a fast rate of cut. The discs have D-weight paper backing. There are 25 abrasive discs per box.

Technical Specs

  • ItemDisc
  • Abrasive MaterialAluminum Oxide
  • Backing WeightD
  • Grit40
  • Series316U
  • ColourRed
  • Abrasive Type Coated
  • Backing Material Paper
  • Grade Coarse
  • Overall Diameter 6 in
  • Number of Vacuum Holes Non-Vacuum
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories