!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECYCLING STATION, 53 IN OVERALL D, 35½ IN OVERALL H, 4 OPENINGS

RECYCLING STATION, 53 IN OVERALL D, 35½ IN OVERALL H, 4 OPENINGS

RUBBERMAID

RECYCLING STATION, 53 IN OVERALL D, 35½ IN OVERALL H, 4 OPENINGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECYCLING STATION, 53 IN OVERALL D, 35½ IN OVERALL H, 4 OPENINGS

RECYCLING STATION, 53 IN OVERALL D, 35½ IN OVERALL H, 4 OPENINGS

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,795.57 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB1792372
  • Mfr. Model # 1792372
  • UNSPSC # 24101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 67.31 lbs

Product Details

This blue recycling station includes two gullton 56 gallon containers, four Slim Jim 23 gallon containers, hinged lid frame, label pack (symbol and word labels inch English/French/Spanish), meets the standards for 256R-06, and a 92-gallon capacity.

Technical Specs

  • ItemRecycling Station
  • Top TypeFlat with Top Opening
  • Number of Openings4
  • Total Capacity92 gal
  • Container ShapeRectangular
  • Depth53 in
  • MobilityStationary
  • Includes(2) Gullton 56 gal Containers, (4) Slim Jim 23 gal Containers, Hinged Lid Frame, Label Pack (Symbol and Word Labels In English/French/Spanish)
  • Width24 in
  • For Recyclable Material Bottle, Can, Paper, Plastic
  • Number of Containers 4
  • Container Markings Recycle Symbol
  • Colour Blue
  • Height 35 1/2 in
  • Specific Container Material Plastic
  • Container Mounting Style Free-Standing
  • Standards 256R-06
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list