!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECYCLING CONTAINER,BLUE,17 GAL.

RECYCLING CONTAINER,BLUE,17 GAL.

TOUGH GUY

RECYCLING CONTAINER,BLUE,17 GAL. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
RECYCLING CONTAINER,BLUE,17 GAL.

RECYCLING CONTAINER,BLUE,17 GAL.

TOUGH GUY

Clearance Price :
$149.13 / EACH

Your Price : $596.54 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS22N298
  • Mfr. Model # 22N298
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.8 lbs

Technical Specs

  • ItemRecycling Can
  • Top TypeFlat with Top Opening
  • Number of Openings1
  • Total Capacity17 gal
  • Container ShapeRectangular
  • Depth9 1/2 in
  • FinishPowder Coated
  • MobilityStationary
  • Container Mounting StyleFree-Standing
  • IncludesPlastic Liner, Recycle Graphic Applied
  • Width18-1/2"
  • For Recyclable Material Bottle, Can, Paper, Plastic
  • Number of Containers 1
  • Container Markings Recyclables
  • Colour Blue
  • Height 35 1/2 in
  • Specific Container Material Steel
  • Location Indoor
  • Lid Connection None
  • Features Fire Safe Steel, 30% Recycled Conent
  • Standards ADA Compliant, UL 94
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list