!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECYCLING CONTAINER,25-3/32 GAL.,4.6 LBS

RECYCLING CONTAINER,25-3/32 GAL.,4.6 LBS

FROST

RECYCLING CONTAINER,25-3/32 GAL.,4.6 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECYCLING CONTAINER,25-3/32 GAL.,4.6 LBS

RECYCLING CONTAINER,25-3/32 GAL.,4.6 LBS

FROST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $640.25 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FST305RECYCLING
  • Mfr. Model # 305-RECYCLING
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • ItemRecycling Container
  • Top TypeFlat with Side Opening
  • Number of Openings1
  • Total Capacity25.1 gal
  • Container ShapeRectangular
  • Depth14.5 in
  • FinishPowder Coated Steel
  • MobilityStationary
  • Container Mounting StyleFree-Standing
  • FeaturesFoot Pedal Operated, Heavy Duty Steel, Quiet and Soft Opening and Closing
  • StandardsComplies with OSHA Standards for Containment of Infectious Waste
  • For Recyclable Material Bottle, Can, Compost, Glass, Paper, Plastic, Trash
  • Number of Containers 1
  • Container Markings Recycle Symbol
  • Colour White
  • Height 33.6 in
  • Specific Container Material Steel
  • Location Indoor
  • Lid Connection Hinged
  • For Use With 305-Biohazard, 305-Organics, 305-PPE, 305-Waste, Frost Products
  • Includes Liner and Bag Holder Apparatus and Flexible Labels (Waste, Organics and Biohazard), PPE, Recycling
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories