!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANING BRUSH, STEEL HANDLE, 4 IN L X 50 IN L

CLEANING BRUSH, STEEL HANDLE, 4 IN L X 50 IN L

LIBMAN

CLEANING BRUSH, STEEL HANDLE, 4 IN L X 50 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANING BRUSH, STEEL HANDLE, 4 IN L X 50 IN L

CLEANING BRUSH, STEEL HANDLE, 4 IN L X 50 IN L

LIBMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $98.68 / CASE of 4

EHC: EHC :
Min Qty 4 = $394.72

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LIB122
  • Mfr. Model # 122
  • UNSPSC # 47131600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

This cleaning brush is made of steel, is not colour coded, along with recycled pet bristles, and is resistant to chemicals. It also features head swivels 360 Degrees , angled head, handle grip and hanger hole, electrostatic coated handle. This cleaning brush has a four-inch brush length.

Technical Specs

  • ItemCleaning Brush
  • Handle MaterialSteel
  • Handle Length48 in
  • Overall Length50 in
  • FeaturesHead Swivels 360 Degrees , Angled Head, Handle Grip and Hanger Hole, Electrostatic Coated Handle
  • Temperature ResistantNot Temperature Resistant
  • Acid ResistantNot Acid Resistant
  • Bristle Material Recycled PET
  • Brush Length 4 in
  • Bristle Colour Green
  • Chemical Resistant Chemical Resistant
  • Handle Colour Green
  • FDA Compliant Not FDA Compliant
  • Colour Coding System Not Colour Coded
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list