!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECYCLED CAN LINER,45 GAL.,BROWN,PK

RECYCLED CAN LINER,45 GAL.,BROWN,PK

ABILITY ONE

RECYCLED CAN LINER,45 GAL.,BROWN,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECYCLED CAN LINER,45 GAL.,BROWN,PK

RECYCLED CAN LINER,45 GAL.,BROWN,PK

ABILITY ONE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $118.60 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5BB25
  • Mfr. Model # 8105-01-386-2329
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.55 lbs

Product Details

RECYCLED TRASH BAGS, 45 GALLON CAPACITY, 40 IN OVERALL W, 48 IN OVERALL H, BROWN, 100 PK

Technical Specs

  • Bag Product GroupingRecycled Material Trash Bag
  • Trash Bag MaterialLLDPE
  • Thickness1.5 mil
  • Bag Closure TypeNone
  • Height48 in
  • Bottom Seal TypeStar
  • LegendNo Legend
  • Bags per Roll100
  • ItemRecycled Trash Bags
  • Capacity 45 gal
  • % Recycled Content 30% Post-Consumer
  • Colour Black/Brown
  • Width 40 in
  • Max. Load 75 lb
  • Scent Unscented
  • Package Configuration Flat Pack
  • Rolls per Package Not a Roll
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list