!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECYCLE STN-EPOXY FINISH-FLOOR MNTD

RECYCLE STN-EPOXY FINISH-FLOOR MNTD

FROST

RECYCLE STN-EPOXY FINISH-FLOOR MNTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECYCLE STN-EPOXY FINISH-FLOOR MNTD

RECYCLE STN-EPOXY FINISH-FLOOR MNTD

FROST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,761.40 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FST316
  • Mfr. Model # 316
  • UNSPSC # 24101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs

Product Details

Fabricated metal exterior for maximum fire protection. Comes with 3 roto moulded leak proof liners. Ergonomic front loading door. FST316 is powder coated for indoor/outdoor use. Uses a standard 26 inch by 36 inch bag.

Technical Specs

  • ItemRecycling Station
  • Container MarkingsRecycle Symbol
  • FinishBlue Epoxy Finish
  • Container Mounting StyleFree-Standing
  • Width13-1/2"
  • Number of Openings 3
  • Height 40.1 in
  • Mobility Stationary
  • Features Constructed Of 18 And 20 Gauge Canadian Steel, Ergonomic Front Loading Door Reduces Risk Of Back Injury, Three Leak Proof Roto Moulded Polyethylene Liners
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list