RECTANGULAR ROOF LEAK DIVERTER, 10 X 3 FT, STRAP-MOUNTED, POLYESTER/PVC
RECTANGULAR ROOF LEAK DIVERTER, 10 X 3 FT, STRAP-MOUNTED, POLYESTER/PVC
NEW PIG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Leak diverters hang from ceilings to capture overhead leaks caused by water and snow. They divert and redirect leaking fluid to prevent damage to floors, merchandise, or equipment. These diverters also help reduce slip hazards.
Technical Specs
Item Rectangular Roof Leak Diverter
Diverter Material Polyester, PVC
Drainage Rate 3.33 gpm
Gender Women's
Leak Diverter Application Roof
Leak Diverter Length 10 ft
Leak Diverter Width 3 ft
Net Weight 2.27 lb
Series TLS
Thread Size 3/4 in
UV Resistant Yes
Diverter Colour Clear
Diverter Type Ceiling Leak Diverter
Fabric Weight 2.27 lb
Grommet Material Brass
Leak Diverter Hose Included No
Leak Diverter Mounting Style Straps
Mildew Resistant Yes
Number of Leak Diverters Included 1
Shape Rectangle
Thread Type GHT
Country of Origin China
(subject to change)