RECLOSABLE POLY BAG, 4 MIL THICK, 14 IN W, 24 IN L, FLAT PACK, ZIP, 250 PK
RECLOSABLE POLY BAG, 4 MIL THICK, 14 IN W, 24 IN L, FLAT PACK, ZIP, 250 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This reclosable poly bag is clear and is made of low density polyethylene (LDPE). It is 4 mil thick and measures 14 inch width x 24 inch length. In addition, it features a flat pack to dispense the reclosable polyethylene bags.
Technical Specs
Item Reclosable Poly Bag
Bag Material Low Density Polyethylene (LDPE)
Width 14 in
With Hang Hole Without Hang Hole
Bag Bottom Type Flat
Colour Clear
Usable Length 24 in
Bag Closure Type Zip Seal
Thickness 4 mil
Length 24 in
FDA Compliant FDA Compliant
Bag Features Standard
Package Configuration Flat Pack
Usable Width 14 in
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$294.40
/ pkg.