Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
RECLOSABLE POLY BAG, 4 MIL THICK, 6 IN W, 9 IN L, WITH HANG HOLE, ZIP, 1,000 PK
RECLOSABLE POLY BAG, 4 MIL THICK, 6 IN W, 9 IN L, WITH HANG HOLE, ZIP, 1,000 PK
MINIGRIP RED LINE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This reclosable poly bag is clear and is made of low density polyethylene (LDPE). It is 4 mil thick and measures 6 inch width x 9 inch length. In addition, it features a handy hang hole.
Technical Specs
Item Reclosable Poly Bag
Bag Material Low Density Polyethylene (LDPE)
Width 6 in
With Hang Hole With Hang Hole
Bag Bottom Type Flat
Colour Clear
Seal Length 9 in
Usable Length 9 in
Bag Closure Type Zip Seal
Thickness 4 mil
Length 9 in
FDA Compliant FDA Compliant
Bag Features White Block
Package Configuration Dispenser Box
Seal Width 6 in
Usable Width 6 in
Country of Origin Thailand
(subject to change)
You have #compareProducts out of 5 products to compare selected.
Clear All