RECLOSABLE POLY BAG, 4 MIL THICK, 6 IN W, 9 IN L, FLAT, DISPENSER BAG, ZIP, 1,000 PK
RECLOSABLE POLY BAG, 4 MIL THICK, 6 IN W, 9 IN L, FLAT, DISPENSER BAG, ZIP, 1,000 PK
MINIGRIP RED LINE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This reclosable poly bag is clear and is made of low density polyethylene (LDPE). It is 4 mil thick and measures 6 inch width x 9 inch length. In addition, it features a box to dispense the reclosable polyethylene bags.
Technical Specs
Item Reclosable Poly Bag
Bag Material Low Density Polyethylene (LDPE)
Width 6 in
With Hang Hole Without Hang Hole
Bag Bottom Type Flat
Colour Clear
Seal Length 9 in
Usable Length 9 in
Bag Closure Type Zip Seal
Thickness 4 mil
Length 9 in
FDA Compliant FDA Compliant
Bag Features White Block
Package Configuration Dispenser Box
Seal Width 6 in
Usable Width 6 in
Country of Origin Thailand
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$166.80
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.96
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.13
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$145.60
/ PACKAGE