RECLOSABLE POLY BAG, 2 MIL THICK, 4 IN W, 6 IN L, FLAT, BAG, ZIP, 100 PK
RECLOSABLE POLY BAG, 2 MIL THICK, 4 IN W, 6 IN L, FLAT, BAG, ZIP, 100 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This reclosable poly bag is clear and is made of low density polyethylene (LDPE). It is 2 mil thick and measures 4 inch width x 6 inch length.
Technical Specs
- ItemReclosable Poly Bag
- Bag MaterialLow Density Polyethylene (LDPE)
- Width4 in
- With Hang HoleWithout Hang Hole
- Bag Bottom TypeFlat
- ColourClear
- Seal Length6 in
- Usable Length6 in
- Bag Closure Type Zip Seal
- Thickness 2 mil
- Length 6 in
- FDA Compliant FDA Compliant
- Bag Features Standard
- Package Configuration Dispenser Bag
- Seal Width 4 in
- Usable Width 4 in
- Country of Origin China
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.10
/ PACKAGE