RECLOSABLE POLY BAG, 4 MIL THICK, 2 IN W, 3 IN L, FLAT PACK, ZIP, 1,000 PK
RECLOSABLE POLY BAG, 4 MIL THICK, 2 IN W, 3 IN L, FLAT PACK, ZIP, 1,000 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This reclosable poly bag is pink and is made of low density polyethylene (LDPE). It is 4 mil thick and measures 2 inch width x 3 inch length. In addition, it features a flat pack to dispense the reclosable polyethylene bags.
Technical Specs
Item Reclosable Poly Bag
Bag Material Low Density Polyethylene (LDPE)
Width 2 in
With Hang Hole Without Hang Hole
Bag Bottom Type Flat
Colour Pink
Usable Length 3 in
Bag Closure Type Zip Seal
Thickness 4 mil
Length 3 in
FDA Compliant Not FDA Compliant
Bag Features Anti-Static
Package Configuration Flat Pack
Usable Width 2 in
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.48
/ PACKAGE