RE-SEALABLE PARTS BAGS, WHITE BLOCK/SINGLE TRACK ZIPPER, CLEAR, 12 X 9 IN/4 MIL THICK, CA 500
RE-SEALABLE PARTS BAGS, WHITE BLOCK/SINGLE TRACK ZIPPER, CLEAR, 12 X 9 IN/4 MIL THICK, CA 500
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These re-sealable parts bags have a single track zipper to keep moisture and dirt out. Each 12 x 9-inch bag measures four millimetres thick. These clear bags feature a white writing area suitable for use with a marker or ballpoint pen. A case contains 500 re-sealable bags.
Technical Specs
Item Reclosable Bag
Bag Material Polyethylene
Width 9 in
With Hang Hole With Hang Hole
Bag Bottom Type Flat
Colour Clear
Seal Length 12 in
Usable Length 12 in
Bag Closure Type Zip Seal
Thickness 4 mil
Length 12 in
FDA Compliant FDA Compliant
Bag Features White Block
Package Configuration Box
Seal Width 9 in
Usable Width 9 in
Country of Origin China
(subject to change)
Alternate Products
RELOC ZIPPIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$78.64
/ PACKAGE
MINIGRIP RED LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$264.36
/ PACKAGE