!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECHARGEABLE HEADLAMP,TAN,50,000 HR,LED

RECHARGEABLE HEADLAMP,TAN,50,000 HR,LED

STREAMLIGHT

RECHARGEABLE HEADLAMP,TAN,50,000 HR,LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECHARGEABLE HEADLAMP,TAN,50,000 HR,LED

RECHARGEABLE HEADLAMP,TAN,50,000 HR,LED

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.74 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT61706
  • Mfr. Model # 61706
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.185 lbs

Technical Specs

  • ItemRechargeable Headlamp
  • Includes BatteriesYes
  • Number of Batteries1
  • Beam PatternFlood
  • Body MaterialPolycarbonate
  • Maximum Brightness180 lm
  • Weight with Batteries1.4 oz
  • RechargeableYes
  • Head AdjustabilityPivots Horizontally
  • IP RatingIPX4
  • Mount TypeHead Strap
  • Switch TypePush Button
  • Beam Intensity Levels10 cd, 35 cd, 45 cd, 180 cd
  • FeaturesBeam doesn't Bounce, Low-Profile Design
  • Lens MaterialPolycarbonate
  • Light Output ModesHigh, Low
  • Maximum Run Time10 hr
  • Overall Height1 1/8 in
  • Overall Width3/4 in
  • Run Time Levels2 hr, 2.5 hr, 9.5 hr, 10 hr
  • Strap MaterialElastic
  • Special FeaturesBattery Indicator Light, Charging Indicator Light
  • Battery Chemistry Lithium Polymer
  • Battery Size Proprietary
  • Includes Charger Yes
  • Body Colour Tan
  • Number of Light Output Modes 2
  • Run Time at Maximum Brightness 2 hr
  • Battery Location Front
  • Beam Focus Fixed
  • Drop Rating 2 m
  • Head Strap Style Around the Head
  • Switch Location Head
  • Beam Colour Red, White
  • Brightness Levels 10 lm, 35 lm, 45 lm, 180 lm
  • Lamp Life 50,000 hr
  • Lighting Technology LED
  • Manufacturer Warranty Length 2 yr
  • Mounting Location Hard Hat
  • Overall Length 2 3/4 in
  • Resistance Properties Impact Resistant, Weather Resistant
  • Standards ANSI/PLATO FL 1 201, CE Certified, CEC Compliant
  • Series Bandit
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list