!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECHARGEABLE FLASHLIGHT,LED,650 LM,IPX7

RECHARGEABLE FLASHLIGHT,LED,650 LM,IPX7

NIGHTSTICK

RECHARGEABLE FLASHLIGHT,LED,650 LM,IPX7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECHARGEABLE FLASHLIGHT,LED,650 LM,IPX7

RECHARGEABLE FLASHLIGHT,LED,650 LM,IPX7

NIGHTSTICK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $279.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BYCNSR9944XL
  • Mfr. Model # NSR-9944XL
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • ItemRechargeable Flashlight
  • Battery SizeProprietary
  • Number of Batteries1
  • Beam PatternSpot
  • Body MaterialStainless Steel, Aluminum
  • Number of Light Output Modes5
  • Maximum Brightness650 lm
  • Weight with Batteries13.2 oz
  • Beam ColourWhite
  • Includes Secondary LightYes
  • Intrinsically SafeNo
  • Special FeaturesCharging Indicator Light
  • Switch LocationBody
  • ApplicationIndustrial
  • Beam Intensity Levels1,365 cd, 9,687 cd, 18,675 cd
  • Brightness Levels100 lm, 300 lm, 650 lm
  • IncludesAnti-Roll Ring
  • Lens MaterialPolycarbonate
  • Maximum Run Time17 hr
  • Power SourceBattery
  • Run Time Levels3 hr
  • Battery Chemistry Lithium Ion
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 304 m
  • Run Time at Maximum Brightness 4.25 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 2 m
  • IP Rating IPX7
  • Special Operating Modes Strobe
  • Switch Type Push Button
  • Beam Distance Levels 75 m, 200 m, 275 m
  • Body Diameter 1 1/4 in
  • Grip Style Non-Slip
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 9 1/2 in
  • Resistance Properties Chemical Resistant, Impact Resistant
  • Standards CE
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list