!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECHARGEABLE FLASHLIGHT,LED,650 LM,IPX7

RECHARGEABLE FLASHLIGHT,LED,650 LM,IPX7

NIGHTSTICK

RECHARGEABLE FLASHLIGHT,LED,650 LM,IPX7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECHARGEABLE FLASHLIGHT,LED,650 LM,IPX7

RECHARGEABLE FLASHLIGHT,LED,650 LM,IPX7

NIGHTSTICK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $281.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BYCNSR9940XL
  • Mfr. Model # NSR-9940XL
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • ItemRechargeable Flashlight
  • Battery SizeProprietary
  • Number of Batteries1
  • Beam PatternSpot
  • Body MaterialAluminum
  • Number of Light Output Modes5
  • Maximum Brightness650 lm
  • Weight with Batteries13.2 oz
  • Beam ColourWhite
  • Includes Secondary LightYes
  • Intrinsically SafeNo
  • Mount TypeMagnet
  • Special Operating ModesStrobe
  • Switch TypePush Button
  • Beam Distance Levels115 m, 212 m, 304 m
  • Body Diameter1 1/4 in
  • Grip StyleKnurled
  • Manufacturer Warranty LengthLimited Lifetime
  • Power SourceBattery
  • Run Time Levels4.25 hr, 9.5 hr, 18.75 hr
  • Battery Chemistry Lithium Ion
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 304 m
  • Run Time at Maximum Brightness 4.25 hr
  • Includes Charger Yes
  • Beam Focus Fixed
  • Drop Rating 2 m
  • IP Rating IPX7
  • Special Features Charging Indicator Light
  • Switch Location Body
  • Application Automotive, Fire, Industrial, Law Enforcement, Rescue, Security, Sporting Goods
  • Beam Intensity Levels 6,028 cd, 11,302 cd, 23,142 cd
  • Brightness Levels 150 lm, 300 lm, 650 lm
  • Includes Anti-Roll Ring
  • Maximum Run Time 4.3 hr
  • Resistance Properties Chemical Resistant, Impact Resistant, Waterproof
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list