!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AREA JOB SITE LIGHT, 3,000 LUMENS, LED, DIMMING, 1 LAMP HEADS, IPX4

AREA JOB SITE LIGHT, 3,000 LUMENS, LED, DIMMING, 1 LAMP HEADS, IPX4

KOEHLER BRIGHTSTAR

AREA JOB SITE LIGHT, 3,000 LUMENS, LED, DIMMING, 1 LAMP HEADS, IPX4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AREA JOB SITE LIGHT, 3,000 LUMENS, LED, DIMMING, 1 LAMP HEADS, IPX4

AREA JOB SITE LIGHT, 3,000 LUMENS, LED, DIMMING, 1 LAMP HEADS, IPX4

KOEHLER BRIGHTSTAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $357.21 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BRS89000
  • Mfr. Model # 89000
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 132
  • Shipping Weight 4.7 lbs

Product Details

This rechargeable light features 200-degree pivot, battery fuel gauge displays battery state of charge from full (4 bars) to empty (0 bars), infinitely adjustable light output can be set anywhere from 225 lm to 3,000 l. In addition, it includes ac charging cord, and built-in bulb. It also has lithium-ion batteries.

Technical Specs

  • ItemRechargeable Light
  • Lighting TechnologyLED
  • Maximum Run Time56 hr
  • IncludesAC Charging Cord
  • Colour Rendering Index70
  • Includes BulbBuilt-In
  • RechargeableYes
  • FeaturesArea Light Pivots 200 Degrees , Battery Fuel Gauge Displays Battery State of Charge from Full (4 Bars) to Empty (0 Bars), Infinitely Adjustable Light Output Can be Set Anywhere from 225 lm to 3,000 lm, Rechargeable Battery Has a 3 Hour Charge Time, Swivel Base Pivots 200 Degrees
  • Resistance PropertiesWeather Resistant
  • Power Source Battery
  • Maximum Brightness 3,000 lm
  • Mount Type Magnet
  • Battery Chemistry Lithium-Ion
  • Hazardous Location Specification Not Rated
  • IP Rating IPX4
  • Brightness Levels 225 lm, 3,000 lm
  • Lens Material Polycarbonate
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list